Accessory Tray in Starlight Chrome
Movario Accessory Tray in Starlight Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 686-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Detaches easily for cleaning
- To be fixed at the lower end of shower bar (28 797) and (28 819)
- Acrylic plate holds bottles, soap, etc.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Movario
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- IAPMO Listed -:
- No
- Length:
- 8-43/50 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Width:
- 8-3/100 in