Hand Shower Holder in Antique Bronze
Movario® Hand Shower Holder in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- German quality and precision engineering
- GROHE StarLight®
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Movario®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Faucet Height:
- 3 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Universal Mount
- IAPMO Listed -:
- No
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in