Multi Function Hand Shower in Brushed Nickel Infinity Finish
Movario® Multi Function Hand Shower in Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE StarLight®
- 2.5gpm
- 3 15 ?16" Face
- 5 Sprays: Normal, Rain, Jet, Massage, Champagne
- RotaHead™ System allows hand shower to function as a shower head or a body spray when used with a shower bar
- 8-Position RotaHead™ System to adjust spray angle and position
- Adjustable spray: normal/Rain/Jet/Massage/Champagne
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Movario®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 10 in
- Diameter:
- 3-15/16 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/16 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 6-3/16 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 10-1/4 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Size:
- 10-1/4 in x 3-1/8 in
- Spray Type:
- Massage, Rain, Wide, Needle Jet, Champagne
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in