Multi Function Hand Shower in StarLight Chrome

You last purchased this on
 
GROHE

Movario® Multi Function Hand Shower in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Movario® Multi Function Hand Shower in StarLight Chrome

  • Fast #
  • Part #G28444000
  • Item #1947239
  • Manufacturer Part #28444000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • GROHE StarLight®
  • 2.5gpm
  • 3 15 ?16" Face
  • 5 Sprays: Normal, Rain, Jet, Massage, Champagne
  • RotaHead™ System allows hand shower to function as a shower head or a body spray when used with a shower bar
  • 8-Position RotaHead™ System to adjust spray angle and position
  • Adjustable spray: normal/Rain/Jet/Massage/Champagne
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Movario®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
10 in
Diameter:
3-15/16 in
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/16 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount, Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
6-3/16 in
Hose Included:
No
IAPMO Listed -:
No
Length:
10-1/4 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Size:
10-1/4 in x 3-1/8 in
Spray Type:
Massage, Rain, Wide, Needle Jet, Champagne
Trim Only:
No
WaterSense Labeled:
No
Width:
3 in