DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Essentials Multi Bath Towel Rack

G40800

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Essentials
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Height
4-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
21-5/8 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$136.11
EACH
  • QUANTITY