DESCRIPTION

  • Fits non-safety mixing valves
  • To be installed upstream of the mixing valve(s)

Grohe Tempra National Pipe Thread Female Inline Remote Pressure Balance Valve

G35204000

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Tempra
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
Faucet Connection Size
1/2 in
Flow Rate
8 gpm
Material
Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$166.6
EACH
  • QUANTITY

DOCUMENTS