DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Face: 4"
  • Spray patterns: 4
  • Gpm: 2.0
  • 4" face

GROHE® New Tempesta Dual Function Hand Shower in StarLight Chrome

G26046001

Manufacturer Part #: 26046001

Color/Finish

StarLight® Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
New Tempesta
Faucet Connection Size
1/2 in
Faucet Height
6-1/16 in
Faucet Mount
Ceiling Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
2
Height
6-1/16 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Showerhead Function
Dual
Spray Type
GROHE Rain O2, Rain
Trim Only
No
WaterSense Labeled
Yes

Print