24 in. Shower Slide Bar Kit with 2 Sprays - 1.75 gpm in StarLight Chrome
New Tempesta 24 in. Shower Slide Bar Kit with 2 Sprays - 1.75 gpm in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy2.0 gpm flow restrictor
- GROHE DreamSpray perfect spray pattern
- New Tempesta Hand shower (26 046) 2 Sprays – Rain/Jet
- Inner WaterGuide for a longer life
- 24" shower bar(7/8" diameter) (27 521)
- RelexaFlex 69" plastic shower hose (28 154)
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- GROHE StarLight Chrome Finish
- Bar diameter: 7/8"
- 4" face
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- New Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-3/8 in
- Diameter:
- 3-15/16 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24-7/16 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 24-7/16 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Dual
- Size:
- 2-3/8 in x 3-15/16 in
- Spray Type:
- Dream Spray®, Ecojoy®
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in