DESCRIPTION

  • Flex 12" hose for wideset

Grohe Noblesse Wideset Hose

G45704000

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
3/8 in
Length
11-3/4 in
Size
3/8 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.96
EACH
  • QUANTITY