DESCRIPTION

  • PBV Cartridge

Grohe Non-Return Valve

G47158

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Trim Only
No
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$48.72
EACH
  • QUANTITY

DOCUMENTS