Ondus® Dual Function Body Spray in StarLight Brushed Nickel

Part #G27070EN0  |  Item #3147223  |  Manufacturer Part #27070EN0

$193.20 EACH
(Pricing is for StarLight® Brushed Nickel)

Color/Finish: StarLight® Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Extreme low profile
  • Spray patterns: 2
  • NPT female threads: 1/2"
  • Gpm: 2.5

Specifications

Application: Residential

Body Spray Flow Rate: 2.5 gpm

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Ondus®

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 2-5/8 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-5/8 in

Faucet Mount: Arm Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Length: 2-3/16 in

MA Approved: Yes

Material: Plastic

NSF Certified: Yes

Showerhead Function: Dual

Size: 2-3/16 in x 2-5/8 in

Spray Type: [Massage, Wide Spray]

Trim Only: No

WaterSense Labeled: No