Two Handle Roman Tub Faucet in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Parkfield Two Handle Roman Tub Faucet in StarLight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Parkfield Two Handle Roman Tub Faucet in StarLight Brushed Nickel

  • Fast #
  • Part #G25152EN0
  • Item #4460960
  • Manufacturer Part #25152EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 8-3/16 in. Spout height
  • GROHE SilkMove for a lifetime of smooth operation
  • 1/2 in. Valves
  • Metal lever handles
  • 5-3/4 in. Aerator height
  • 7 in. Spout reach
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Parkfield
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
EPA Compliant:
No
Faucet Connection:
Flexible
Faucet Connection Size:
3/4 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
13.2 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-3/4 in
Spout Type:
Tub
Trim Only:
No
Tub Spout Reach:
7 in
WaterSense Labeled:
No