Double Lever Handle Vertical Bidet Faucet in Starlight Polished Chrome
Parkfield Double Lever Handle Vertical Bidet Faucet in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Solid brass body
- GROHE SilkMove for a lifetime of smooth operation
- Combination transfer valve/pop-up lift rod
- Metal lever handles
- Vacuum breaker
- Vertical spray and rim flush
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Parkfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 3.4 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Trim Only:
- No
- WaterSense Labeled:
- No