Wall Spout without Diverter Polished Chrome

You last purchased this on
 
GROHE

Parkfield Wall Spout without Diverter Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Parkfield Wall Spout without Diverter Polished Chrome

  • Fast #
  • Part #G13339000
  • Item #4460965
  • Manufacturer Part #13339000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall mount
  • 3 ?4" NPT inlet
  • GROHE StarLight®
  • 6 1 ?8" Spout reach
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Parkfield
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Handle Type:
Less Handles
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
Yes
Spout Reach:
5-9/16 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No