Single Handle Roman Tub Faucet with Handshower in Brushed Nickel
Plus Single Handle Roman Tub Faucet with Handshower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With temperature limiter
- GROHE StarLight finish
- GROHE SilkMove 1.4" (35 mm) ceramic cartridge
- Hand shower Euphoria Cube 1.75 gpm (6.6 l/min)
- Metal lever handle
- Bath/shower diverter
- Single lever valve operating element
- Pre-assembled spout laminar mousseur
- Stainless steel flex lines; Connection for shower hose; Check valve included to prevent backflow; Can be used with 29 037 001;Min. recommended pressure: 15 psi (1.0 bar)
- 79" (2000mm) metal shower hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Plus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-1/2 in
- EPA Compliant:
- Yes
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-5/8 in
- Length:
- 9-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-3/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 22-1/8 in