Plus Single Handle Roman Tub Faucet in Chrome

Part #G29307003  |  Item #8018182  |  Manufacturer Part #29307003

$965.30 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • GROHE SilkMove 1.4" (35 mm) ceramic cartridge
  • With temperature limiter
  • GROHE StarLight finish
  • Pre-assembled spout laminar mousseur
  • Single lever valve operating element
  • Metal lever handle
  • Bath/shower diverter
  • Hand shower Euphoria Cube 1.75 gpm (6.6 l/min)
  • 79" (2000mm) metal shower hose
  • Stainless steel flex lines; Connection for shower hose; Check valve included to prevent backflow; Can be used with 29 037 001;Min. recommended pressure: 15 psi (1.0 bar)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Plus

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 9-1/2 in

EPA Compliant: Yes

End Connection 1: MIPS, MNPT, MPT

End Connections: MPT;MNPT;MIPS

Faucet Connection: MIP, MNPT, MPT

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 9-5/8 in

Installation Type: Deck Mount

Length: 9-1/2 in

MA Approved: Yes

Material: Metal

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 4 Hole

Showerhead Function: Single

Size: 9-1/2 in x 22-1/8 in

Spout Height: 4-3/8 in

Spout Type: Fixed

Toilet Bowl Length: 9-1/2 in

Trim Only: No

Tub Spout Reach: 8-5/16 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

Width: 22-1/8 in