DESCRIPTION

  • Face: 4"
  • Gpm: 2.0
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 4

Grohe Tempesta Polished Chrome Showerhead

G2604

Diameter:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Tempesta
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
4 in
Flow Rate
2 gpm
Material
Metal
Showerhead Function
4
WaterSense Labeled
No

Starting at
$54.17
EACH
  • QUANTITY

DOCUMENTS