2-15/16 in. 15 oz Kitchen Soap Dispenser in StarLight Chrome
Universal 2-15/16 in. 15 oz Kitchen Soap Dispenser in StarLight Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 756-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass head and flange (except SD0)
- One piece cartridge pump unit
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 15 oz. capacity
- Fillable from above
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Capacity:
- 15 oz
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-13/16 in
- Height:
- 2-15/17 in
- IAPMO Listed -:
- No
- Installation Type:
- Countertop
- Length:
- 3-13/16 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Size:
- 3-13/16 in x 1-3/4 in
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 2-15/16 in
- Toilet Bowl Length:
- 3-13/16 in
- Width:
- 1-3/4 in