Pop-Up Stopper in Polished Brass

You last purchased this on
 
GROHE

Universal Pop-Up Stopper in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Pop-Up Stopper in Polished Brass

  • Fast #
  • Part #G45324R00
  • Item #1114598
  • Manufacturer Part #45324R00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement stopper for drain assembly
  • Requires Certification

Documents


Specifications

Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No