Dual Function Hand Shower in StarLight Chrome
Power & Soul® Dual Function Hand Shower in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE StarLight®
- 4 Sprays: GROHE Rain O², Rain, GROHE Bokoma Spray™, Jet
- One-click showering (one click – one spray)
- 2.5gpm
- 5" Face
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Power & Soul®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 4-3/16 in
- Diameter:
- 5-1/8 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- Length:
- 4-3/16 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Dual
- Size:
- 4-3/16 in x 5-1/8 in
- Spray Type:
- Rain, Full
- WaterSense Labeled:
- No
- Width:
- 5-1/8 in