Power & Soul® Dual Function Hand Shower in StarLight Chrome

Part #G27736000  |  Item #4461006  |  Manufacturer Part #27736000

$238.70 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • Power & Soul® hand shower (27 673)
  • 5" Face
  • 4 Sprays: GROHE Rain O², Rain, GROHE Bokoma Spray™, Jet
  • One-click showering (one click – one spray)
  • 24" Shower bar
  • 69" Shower hose
  • Bar diameter 1";Swivel hand shower holder with adjustable height; Variable fixing point mounting brackets for easy Retro-Fit™ and corner mounting; Multi-function mounting brackets also serve as a hose guide;2.5gpm

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Power & Soul®

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 3-3/16 in

EPA Compliant: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5 gpm

Height: 25-3/16 in

Hose Included: Yes

Hose Length: 69 in

IAPMO Listed: No

Length: 3-3/16 in

MA Approved: No

NSF Certified: Yes

Pause Control: No

Showerhead Function: Dual

Size: 3-3/16 in x 5-1/8 in

Trim Only: No

WaterSense Labeled: No

Width: 5-1/8 in