Shower Bar in Starlight Polished Chrome

You last purchased this on
 
GROHE

Power & Soul® Shower Bar in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Power & Soul® Shower Bar in Starlight Polished Chrome

  • Fast #
  • Part #G27784000
  • Item #4820428
  • Manufacturer Part #27784000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight®
  • Bar diameter 1"
  • 24" Shower Bar
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Power & Soul®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
EPA Compliant:
No
Faucet Height:
24 in
Faucet Mount:
Wall Mount
Height:
24 in
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
No
Product Type:
Shower Bar
WaterSense Labeled:
No