DESCRIPTION

Grohe Power Supply Allure

G65912

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Power Source
Plug-In

Starting at
$73.92
EACH
  • QUANTITY