DESCRIPTION

Grohe Power Supply Plug

G36078

Volts:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Color Finish
Grey
Color Finish Category
Greys
GSA Approved
No
Height
2-3/16 in
IAPMO Listed
No
Length
15-3/4 in
Power Source
Plug-In
Volts
110/240V
Width
3-7/16 in

Starting at
$84.78
EACH
  • QUANTITY