DESCRIPTION

  • GROHE Dream Spray®
  • GROHE SilkMove® ceramic cartridge
  • Includes shower arm, shower head and pressure balance valve trim
  • Pressure balance valve trim (19 949)
  • Showerhead cas a 3 15/16" spray face
  • cUPC compliant

Grohe Fairborn Pressure Balance Valve Shower Combination

G35046

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Fairborn
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-15/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$138.47
EACH
  • QUANTITY

DOCUMENTS