DESCRIPTION

  • For use with GrohSafe® rough-in valve (35 015)
  • GROHE SilkMove®
  • GROHE StarLight®
  • Pressure balance valve trim
  • Single lever handle

Grohe BauLoop Pressure Balancing Valve Trim

G19595

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
CSA Certified
CSA B125.1 2005
Collection
BauLoop
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS