DESCRIPTION

  • For use with GrohSafe® rough-in valve (35 015)
  • GROHE SilkMove®
  • Matching diverter cap to replace the standard white cap (45 952)
  • Pressure balance valve trim
  • Seabury® cross handle

Grohe Seabury™ Pressure Balance Valve Trim

G19707

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Seabury™
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Handle Type
Cross
Height
5-1/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
IsAcceptableImage
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS