DESCRIPTION

  • GROHE StarLight®
  • Metal lever handle
  • Pressure balance diverter valve trim
  • Requires GrohSafe® rough-in valve with built-in diverter (35 016) or (35 033)

Grohe Allure Pressure Balance Valve Trim Set

G19376

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Allure
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/4 in

Starting at
$310.08
EACH
  • QUANTITY