DESCRIPTION
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Seabury lever handle
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Collection
- Seabury™
- Color Finish
- StarLight® Polished Chrome
- Color Finish Category
- Chromes
- Handle Type
- Lever
- Height
- 2-1/2 in
- IAPMO Listed
- Yes
- Installation Type
- Wall Mount
- Length
- 7-1/2 in
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Trim Only
- Yes
- Valve Type
- Tub & Shower Pressure Balancing Valves
- WaterSense Labeled
- No
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday