DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle

Grohe Eurosmart® 2.5 gpm Pressure Balancing Valve Trim Set with Max Flow Rate at 80 psi

G19411

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125.1 2005
Collection
Eurosmart®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$101.27
EACH
  • QUANTITY