DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Seabury® cross handle

Grohe Seabury™ Pressure Balance Valve Trim Set with Cross Handle

G19707

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Seabury™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Cross
Height
2-1/2 in
Number of Handles
Single Handle
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$140.52
EACH
  • QUANTITY

DOCUMENTS