DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle

Grohe Allure Pressure Balancing Valve Trim Set with Metal Lever Handle

G19375

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Allure
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-5/16 in
Number of Handles
Single Handle
Trim Only
Yes
Width
7-5/16 in

Starting at
$270.83
EACH
  • QUANTITY