DESCRIPTION

  • For use with shower/tub diverter or shower only applications
  • Gpm: 6.1
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Integrated bypass option when used with diverter tub spout
  • Metal trim plate
  • Single axis operation

Grohe Grohsafe® Pressure Balancing Valve Trim with Control Module

G19843

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Grohsafe®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.1 gpm
Handle Type
Lever
Height
5-11/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-1/2 in

Starting at
$148.37
EACH
  • QUANTITY

DOCUMENTS