DESCRIPTION

  • Bottom outlet gpm: 5.3 at 45 psi
  • For use with shower/tubs with non-diverter spout or 2 shower applications
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Integrated volume control
  • Metal trim plate
  • Single axis operation
  • Top outlet gpm: 2.9 at 45 psi
  • Two-way diverter function

Grohe GrohFlex™ Pressure Balance Valve Trim with Control Module

G19844

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
GrohFlex™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Flow Rate
5.6 gpm
Handle Type
Lever
Height
5-11/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$262.98
EACH
  • QUANTITY

DOCUMENTS