• Cart

DESCRIPTION

  • Essence lever handle
  • For use with GrohSafe® rough-in valve with built-in diverter (35 016) or (35 033)
  • GROHE StarLight®
  • Pressure balance diverter valve trim

Grohe Essence® Pressure Balancing Valve Trim with Diverter

G19494

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Essence®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-5/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS