• Cart

DESCRIPTION

  • Includes escutcheon and screws
  • Lever handle
  • Pressure balance

Grohe Geneva™ Pressure Balancing Valve Trim with Single Lever Handle

G19722

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Geneva™
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS