DESCRIPTION

Grohe Pressure Rough-In Valve Extension Kit

G47890

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$60.48
EACH
  • QUANTITY