DESCRIPTION

  • Flow rate 6.1 gpm at 45 psi
  • For shower only or shower/tub with diverter applications
  • GROHE SilkMove®
  • GROHE StarLight®
  • Integrated bypass option when used with diverter tub spout
  • Metal trim plate
  • Requires GrohFlex® universal rough-in box (35 026)
  • Single axis operation
  • Single function pressure balance trim with control module

Grohe Pressure Rough-In Valve Trim Kit (without Diverter)

G19790

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
Yes
WaterSense Labeled
No

Starting at
$363.46
EACH
  • QUANTITY