DESCRIPTION

  • cUPC compliant

Grohe Fairborn Pressure Rough In Valve Trim With Handle

G19949

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Fairborn
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
3-17/32 in
Length
7.80 in
Material
Bronze
Trim Only
Yes
Width
7-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$63.5
EACH
  • QUANTITY

DOCUMENTS