DESCRIPTION

  • cUPC compliant

Grohe Agira Pressure Rough In Valve Trim With Handle

G19956

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Agira
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
3-17/32 in
Length
7.80 in
Trim Only
Yes
Width
7-4/5 in

Starting at
$63.5
EACH
  • QUANTITY

DOCUMENTS