DESCRIPTION

  • Aerated flow only
  • Aerator height of 6-5/8"
  • Faucet height (lever in open position) of 12-3/8"
  • GROHE SilkMove®
  • GROHE StarLight®
  • Single lever handle
  • Solid brass body
  • SpeedClean® anti-lime system
  • Stainless steel flex lines
  • Swivel spout reach of 8-9/16"

Grohe Essence Pull-Out Kitchen Faucet with Single Lever Handle

G32170

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Essence
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-5/8 in
Spout Reach
8-9/16 in
Spout Swivel
100°
Spout Type
Swivel
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY