Pull-Out Spray Faucet in Grohe Real Steel

You last purchased this on
 
GROHE

Ladylux™ Cafe Pull-Out Spray Faucet in Grohe Real Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Ladylux™ Cafe Pull-Out Spray Faucet in Grohe Real Steel

  • Fast #
  • Part #G46173SD0
  • Item #3569530
  • Manufacturer Part #46173SD0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: RealSteel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hand held spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
33870 Bridgeford
Collection:
Ladylux™ Cafe
Color Finish Category:
Stainless Steel
Color Finish Name:
RealSteel®
Depth:
7-1/8 in
Faucet Part Type:
Spray Head
Fits Brand:
Grohe
Flow Rate:
2.2 gpm
Height:
4-5/16 in
IAPMO Listed -:
No
Length:
7-1/8 in
NSF Certified:
Yes
Product Type:
Spray Head
Width:
3-13/16 in