DESCRIPTION

  • For Ladylux cafe pull-out kitchen faucet
  • Replacement 59" hose

Grohe Ladylux™ Pull Out Spray Repair Hose

G46174000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ladylux™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Length
59 in
Trim Only
No
WaterSense Labeled
No

Starting at
$81.48
EACH
  • QUANTITY