DESCRIPTION

  • Pump only for soap dispenser

Grohe Starlight® Pump Soap Dispenser

G45260800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Starlight®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY