DESCRIPTION

  • Genuine Grohe replacement part
  • Gpm: 2.2

Grohe Quick Coupling

G12365

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$35.28
EACH
  • QUANTITY