Single Function RainAir Showerhead in StarLight Chrome

You last purchased this on
 
GROHE

Rainshower F-Series Single Function RainAir Showerhead in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rainshower F-Series Single Function RainAir Showerhead in StarLight Chrome

  • Fast #
  • Part #G27815000
  • Item #4242144
  • Manufacturer Part #27815000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • GROHE Dropstop
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Recommended Rainshower arm: 27 489 or 27 487
  • 120 spray nozzles
  • 1/2 in. Female threads
  • 10 in. x 10 in.
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 2.0 gpm
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower F-Series
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
10 in
Diameter:
10 in
EPA Compliant:
Yes
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Height:
1-5/8 in
IAPMO Listed -:
No
Length:
10 in
MA Approved -:
No
Material:
Metal
NSF Certified:
Yes
Shape:
Round In Square
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Size:
10 in x 10 in
Spray Type:
RainAir
WaterSense Labeled:
Yes
Width:
10 in