12 in. MNPT Shower Arm in Infinity Polished Nickel
Rainshower® 12 in. MNPT Shower Arm in Infinity Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1?2" NPT male threads
- 12" Shower Arm
- GROHE StarLight®
- Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-1/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Size:
- 11-1/4 in x 2-9/16 in
- Spout Reach:
- 11-1/4 in
- Width:
- 2-9/16 in