This product requires certification to purchase.

12 in. Ceiling Mount Shower Arm in Brushed Cool Sunrise

GROHE

Rainshower 12 in. Ceiling Mount Shower Arm in Brushed Cool Sunrise

  • Fast #
  • Part #G28577GN0
  • Item #14633088
  • Manufacturer Part #28577GN0
3.8 out of 5 Customer Rating
Brand image
GROHE

Rainshower 12 in. Ceiling Mount Shower Arm in Brushed Cool Sunrise

  • Fast #
  • Part #G28577GN0
  • Item #14633088
  • Manufacturer Part #28577GN0
3.8 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Grohe's limited lifetime warranty
  • Coordinates with products from the Rainshower line seamlessly
  • Can be used with any shower head except Rainshower Jumbo (28 783)
  • Requires Certification
Dimensions & Measurements
Diameter
2-9/16 in
Length
12 in
Shower Arm Reach
11-1/4 in
Width
2-9/16 in
Characteristics & Features
Collection
Rainshower
Color Finish Category
Gold Tones
Color Finish Name
Brushed Cool Sunrise
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass