This product requires certification to purchase.

12 in. Ceiling Mount Shower Arm in Brushed Hard Graphite

GROHE

Rainshower 12 in. Ceiling Mount Shower Arm in Brushed Hard Graphite

  • Fast #
  • Part #G28492AL0
  • Item #14507534
  • Manufacturer Part #28492AL0
5 out of 5 Customer Rating
Brand image
GROHE

Rainshower 12 in. Ceiling Mount Shower Arm in Brushed Hard Graphite

  • Fast #
  • Part #G28492AL0
  • Item #14507534
  • Manufacturer Part #28492AL0
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12 in ceiling-mounted shower arm with a round escutcheon for a clean finished look.
  • 1/2 in NPT male threaded connection for compatibility with standard showerheads.
  • Durable metal construction for long-lasting performance.
  • GROHE LongLife finish helps maintain the appearance over time.
  • Universal design can be used with any shower head.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Shower Arm Reach
11-9/16 in
Characteristics & Features
Collection
Rainshower
Color Finish Category
Greys
Color Finish Name
Brushed Hard Graphite
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Warranty & Product Information
ADA Compliant
Yes