This product requires certification to purchase.

12 in. Ceiling Mount Shower Arm in Brushed Warm Sunset

GROHE

Rainshower 12 in. Ceiling Mount Shower Arm in Brushed Warm Sunset

  • Fast #
  • Part #G28492DL0
  • Item #14507500
  • Manufacturer Part #28492DL0
4.7 out of 5 Customer Rating
Brand image
GROHE

Rainshower 12 in. Ceiling Mount Shower Arm in Brushed Warm Sunset

  • Fast #
  • Part #G28492DL0
  • Item #14507500
  • Manufacturer Part #28492DL0
4.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ceiling-mounted 12 inch shower arm with a round escutcheon for a clean, modern look.
  • 1/2 in NPT male threaded connection for standard showerhead compatibility.
  • Metal construction with GROHE LongLife finish for durability and lasting appearance.
  • Universal design can be used with any showerhead.
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Rainshower
Color Finish Category
Copper Tones
Color Finish Name
Brushed Warm Sunset
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Warranty & Product Information
ADA Compliant
Yes
Application
Residential